Shop ARMEN LIVING

Grand Outdoor Patio 5-Piece Bar Table Set in Aluminum with Gray Cushions

  • Mfr # 840254333321
  • Zoro # G113078825

product price: 
$
2,891.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254333321
Zoro #
G113078825
UPC #
840254333321
Country of Origin
China

Description

Entertain all year round with the exquisite Grand Outdoor 5-Piece Bar Height Dining Set from Armen Living. These metal and wicker patio furniture pieces include plush dark gray high-density foam cushions to offer a wonderfully comfortable sitting experience. Featuring a minimal and sleek design, the outdoor barstools bring effortless style to your backyard, patio, pool area, garden, or screened-in porch. Rattan is intricately hand-woven around the back of the seat to serve as a unique and elegant detail and featuring ergonomic properties to keep your back properly aligned. The slat style tabletop helps elements to easily pass through which adds to its durability and makes it a staple piece to have in your outdoor patio furniture collection. The aluminum construction has a black powder coated finish and the cushions have modern dark gray upholstery, the Grand stools have a 30 Inch seat height and can support up to 308lbs per seat. The cushions of the metal bar stools also feature a zipper closure that allows for easy removal and cleaning making this the perfect outdoor furniture set for your home! This outdoor furniture dining set can serve as a great spot to enjoy meals and cocktails hours outside with friends and family. Serving as a welcoming addition to your indoor or outdoor space, the bar height patio pub table enables you to entertain in style. Without having to worry about UV, rust, or weather damage, the Grand patio bar set is ideal for your home, regardless of your location. The Grand outdoor patio bar height dining set features 1 rectangular bar table and 4 outdoor stools.


  • PRODUCT DIMENSIONS – Stools - H: 44 In x W: 22 In x D: 23 In; Seat H: 30 In, Table - H: 41 In x W: 59 In x D: 31.5 In
  • RECTANGLE TABLE - Rectangular tables are a great choice as they can seat a larger number of guests for large - scale entertaining.
  • EASY MAINTENANCE - This outdoor bar height dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 308lbs per seat.
  • SET SPECIFICATIONS – This patio bar height dining set features 1 rectangular light weight aluminum bar table and 4 outdoor bar stools.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.