Shop ARMEN LIVING

Grenada Wicker and Aluminum Outdoor Chair in Brown with Gray Cushions

  • Mfr # SETODGDGRBX1

  • Zoro # G014934305


product price:  $1,079.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
30.5 in
Material
Aluminum Frame,PE wicker
Overall Width
29.5 in
Finish
Brown
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SETODGDGRBX1
Zoro #
G014934305
UPC #
840254348875
Country of Origin
China

Dimensions

Overall Length
30.5 in
Overall Width
29.5 in
Depth
34.5 in

Details

Material
Aluminum Frame,PE wicker
Finish
Brown
Color
Gray

Description

Enhance your outdoor space with the Grenada Wicker and Aluminum Outdoor Chair in Gray and Brown. This elegant chair is designed to elevate your patio, deck, or backyard. Crafted from durable wicker and sturdy aluminum frames, this chair offers a perfect blend of modern style and functional comfort. The gray cushions are not only plush and inviting but also UV and water-resistant, ensuring they withstand the elements and maintain their beauty over time. The neutral tone of the upholstery beautifully complements any outdoor setting, making it a versatile addition to your decor. Convenience is key with the Grenada Outdoor Chair; the removable cushions feature a zipper closure for easy cleaning and maintenance. Enjoy morning coffee or evening chats while lounging in style, as the chair pairs perfectly with the Grenada coffee table for a complete outdoor experience. Transform your outdoor area with the Grenada Wicker and Aluminum Outdoor Chair, where durability meets aesthetic appeal for years of relaxation and enjoyment.


  • •PRODUCT DIMENSIONS: W: 29.5 In. x D: 34.5 In. x H: 30.5 In. x Seat H: 16.24 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Perfect for any outdoor setting, this outdoor club chair can effortlessly transition from casual lounging by the pool to stylish seating around the patio fire pit or dining table.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.