Shop ARMEN LIVING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hazel Outdoor Patio Swivel Counter Stool in Aluminum with Teak Wood and Argent Gray Cushion
- Mfr # LCHABALGRY26
- Zoro # G714674846
product price:
$
626.99
/ea
Key Features
Color
Argent Gray
Material
Aluminum, Teak, Acrylic, Polyurethane, Polyfiber
Width
23.5 in
Length
40 in
Depth
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHABALGRY26
- Zoro #
- G714674846
- UPC #
- 840254343054
- Country of Origin
- China
- Color
- Argent Gray
- Material
- Aluminum, Teak, Acrylic, Polyurethane, Polyfiber
- Finish
- Light Gray
Dimensions
- Width
- 23.5 in
- Length
- 40 in
- Depth
- 25 in
Description
Introducing the Hazel Outdoor Patio Swivel Bar or Counter Stool. This versatile stool seamlessly combines the sleek appeal of aluminum with the timeless elegance of teak wood accents and plush cushions, creating a sophisticated and enduring piece of outdoor furniture. Crafted with precision, the Hazel Outdoor Patio Swivel Stool boasts a sturdy aluminum frame, ensuring both durability and a modern aesthetic that effortlessly complements your outdoor setting. Available in both 26-inch and 30-inch heights, this stool caters to both bar and counter heights, providing flexibility to suit your specific needs. The water-resistant and UV-resistant features of the Hazel Stool make it a resilient choice for your outdoor space. The solution-dyed acrylic fabric ensures vibrant colors and resistance to fading, offering lasting beauty in the face of changing weather conditions. Whether under the sun's warmth or facing unexpected rain, this stool stands as a steadfast and stylish seating solution for your patio or outdoor bar area. The teak wood accents introduce a touch of natural warmth and sophistication to the design, creating a harmonious contrast with the sleek aluminum frame. Paired with hook and loop removable cushions, the Hazel Swivel Stool invites you to relax in both style and comfort, providing an inviting seating option for outdoor gatherings. Whether you're enjoying a refreshing drink at the bar or a casual meal at the counter, the swivel feature of the Hazel Stool enhances mobility and social interaction, ensuring you can effortlessly engage with your surroundings. Elevate your outdoor entertaining experience with the Hazel Outdoor Patio Swivel Bar or Counter Stool in Aluminum. Its distinctive design not only enriches your patio but also provides a durable and stylish addition to your outdoor furniture ensemble.
- •PRODUCT DIMENSIONS - W: 23.5 In. x D: 25 In. x H: 40 In. x Seat H: 26 In.
- •WEATHER RESISTANT - Powder coating provides a robust and durable finish that is resistant to scratches, chips, and fading. This makes powder-coated aluminum furniture suitable for outdoor use, as it can withstand exposure to the elements. In addition, it helps prevent rust and corrosion, ensuring that the furniture maintains its appearance and structural integrity over time.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •MADE WITH SOLUTION DYED ACRYLIC - These acrylic fibers are dyed before they are spun into yarn, resulting in a fabric with excellent color fastness and resistance to fading.
- •TEAK WOOD - Teak wood is inherently durable and is an excellent choice for outdoor furniture and applications where exposure to the elements is a concern. Teak Wood will turn a silver-gray color over time and develop a natural patina. To preserve its original color, ensure lasting quality, and extend your wood’s life span, we recommend covering it when not in use and using teak-specific care products.
- •SUPER PLUSH - This item features removeable cushions that attach with convenient hook and loop straps. These cushion covers are already water-resistant but can be removed, using the zipper closure, for easy cleaning.
- •SWIVEL MOTION - This outdoor lounge chair features a 360-degree swivel functionality and return motion for optimal comfort and mobility.
- •MINIMAL ASSEMBLY - Assembles in as easy as 1, 2, 3. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.