Heidi Gray Velvet Dining Accent Chair with Chrome Metal Legs

  • Mfr # LCHESICHRGR

  • Zoro # G413077757


product price:  $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCHESICHRGR
Zoro #
G413077757
UPC #
721535685998
Country of Origin
China

Description

Transform your indoor space with the Heidi Velvet Accent Dining Chair by Armen Living. This playful but sophisticated chair brings a high-end glam look to any household. The sleek metal legs offer a durable but low-profile base, while the seat is covered in soft, luxurious velvet fabric. The Heidi chair is easy to assemble and comes with all instructions and tools included, simply attach the legs to the seat and enjoy! These dining chairs transcend their traditional role, doubling as accent chairs or chic additions to your vanity. These contemporary and modern glam chairs can be mixed and matched, and they are available in 4 different color options including: Gray with chrome legs, and blush, blue, or green with gold legs. Choose the best color to match your decor or combine multiple colors to create an eclectic new dining ensemble.


  • PRODUCT DIMENSIONS - W: 20 In. x D: 22 In. x H: 32.5 In.x Seat H: 18.5 In.
  • Included: 1 Dining Accent Chair with metal legs and velvet upholstery
  • BUILT TO LAST – Featuring a durable and sturdy construction the dining chair can last for a lifetime.
  • MULTI FUNCTIONAL - This chair can effortlessly function as dining chair, accent chair, or desk chair.
  • COLOR OPTIONS - Available in your choice of Chrome finish with Gray velvet, or Gold finish with Blue, Blush, or Green velvet.
  • EASY MAINTENANCE - For best results - dust regularly, use a damp cloth to clean, allow to dry completely afterwards, and use a soft brush to fluff the fabric afterwards.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.