Susie Swivel Upholstered Dining Chair in Gray Fabric with Black Metal Legs - Set of 2
- Mfr # LCSUSIGRYBLK
- Zoro # G114674910
Key Features
Specifications
Product Information
- MFR #
- LCSUSIGRYBLK
- Zoro #
- G114674910
- UPC #
- 840254338906
- Country of Origin
- China
Dimensions
- Width (In.)
- 20 in
- Depth (In.)
- 22 in
- Height (In.)
- 34.5 in
Details
- Material
- Polyester, Steel
- Color
- Gray
- Finish
- Black
Description
Add a luxe touch and a dose of comfort to your home with our Susie Upholstered Swivel Dining Chairs - Set of 2 in Gray Fabric and Black Metal Legs. The streamlined silhouette and stunning details lend a refined and sophisticated appeal to our dining room chair. Its tall, sculpted back is uplifted with an elegant channeling detail to bring a dose of style and charm to any corner. The kitchen chair is perched upon slender black metal legs to serve as an effortless and stylish fit to your home. Its tall back seamlessly widens at the bottom to support and comfortably cradle your back. Both the back and seat are generously padded to offer long-lasting comfort. Our modern dining chair can easily float from your dining and living room to your home office to offer an easy and comfy space to land. The Susie includes a 180 degree swivel function to allow for maximum mobility and lingering conversations. Upholstered in easy-to-maintain and versatile Gray Fabric with Black Metal Legs, the Susie dining chair is a perfect addition to your home or apartment. These dining chairs are sold as a set of 2.
- •PRODUCT DIMENSIONS - 20 in W x 22 in D x 34.5 in H x 18.5 in Seat H
- •SWIVEL FUNCTION - The wonderful full 180-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in the house.
- •MULTIFUNCTIONAL - This versatile chair can be used as a dining chair, accent chair, desk chair, kitchen chair, or vanity chair.
- •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs with a seat height around 18 inches tall to ensure enough leg room for everyone.
- •QUALITY MATERIALS - Polyester is one of the easiest fabrics to clean, this is because any stains do not soak into the fabric, but rather it only allows the stain to rest on top of it, making for a very easy fabric to deal with in the event of a mess.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.