Jackie Mid-Century Upholstered Dining Chairs in Walnut finish, PK2

  • Mfr # LCJASIBRWA

  • Zoro # G313079509


product price:  $312.99
/pk 2, $156.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCJASIBRWA
Zoro #
G313079509
UPC #
721535741694
Country of Origin
Malaysia

Description

The Armen Living Jackie mid-century modern dining accent char is a wonderful addition to the contemporary kitchen, dining or living room setting. This mid-century style dining chair features a comfortable rubberwood curved open. The arms of the Jackie are curved extensions of the back, making this chair a truly unique and stylish piece. To ensure both sturdiness and natural beauty. The style and sophistication of this contemporary piece is sure to impress. The sturdy straight leg design enhances the support and durability of this exquisite chair. The Jackie even comes with floor protectors to ensure stability and minimize the risk of floor scratches. The curved wood medium high back is ideal for posture alignment and an unmatched support for days on end. The high-density cushion foam seat is deal for all day comfort in any space in your home. The foundation of the product is supported by solid rubberwood for a chic and stylish aesthetic without comprising practicality and functionality of this item. This product ships in one box with easy and quick set up. We stand by the quality, the craftsmanship and the integrity of our product by offer 1-year warranty for all our products. We want our customers enjoy our product and we will always be there to help with our top-notch customer service support. The Jackie is available in black and walnut wood finishes. Product Dimensions: 21"W x 22"D x 30"H SH: 18"

  • Included: 2 Dining Chairs
  • Seat Height: 18 Inches
  • Set Size: 2
  • Upholstery Material: Polyester
  • Assembly Required: Yes
  • Ships In: 1 Box
  • Product Dimensions: 21"W x 22"D x 30"H SH: 18"
  • Comes with standard 1 year limited warranty
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
  • Included: 2 Dining Chairs
  • Seat Height: 18 Inches
  • Set Size: 2
  • Upholstery Material: Polyester
  • Assembly Required: Yes
  • Product Dimensions: 21"W x 22"D x 30"H SH: 18"

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.