Shop ARMEN LIVING
Create Account
Jaguar Mid-Century Dining Chair in Walnut Wood and Gray Fabric
- Mfr # LCJASIWAGRAY
- Zoro # G613079742
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCJASIWAGRAY
- Zoro #
- G613079742
- UPC #
- 643507349199
- Country of Origin
- China
Description
The Armen Living Jaguar mid-century side chair is an epitome of artistic beauty. This contemporary chair's stylish curved back and attractive fabric upholstery make it a standout piece in the modern home. Don't overlook the details of this elegant side chair, the durable wood frame, covered in plush fabric upholstery makes the Jaguar exceptionally inviting. This is simple but unique design that you can play up or down in any room in your home. It is the perfect size for small spaces such as dorm rooms or apartment or it can be use to entertain large gathering in style. The high cushion back is ideal for posture alignment and an unmatched support for days on end. The detailed open back adds to the aesthetic of the overall modern and mid century look. The foundation of the product is supported by solid walnut wood for a sturdy and stylish look without comprising practicality and functionality of this item. This item is a versatile piece that can be ideal for dining, kitchen or even home office desk chairs. This product ships in one box with easy and quick set up. Its sleek legs are built to create balance and the back seat includes exposed zig-zag lines enhance the aesthetic appeal. The Jaguar dining chair is available in Gray, Charcoal, and Green Fabric upholstery. Product Dimensions: 18 in. W x 20 in. D x 29 in. H SH: 18 in.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.