Genica Classic French Two-Tone Navy and White Weaving and Natural Rattan Bar Stool
- Mfr # 251-13957-ZORO
- Zoro # G423547004
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan (Frame), Synthetic Rattan(Plastic Weaving)
Style
French
Overall Length
22.8 in
Overall Height
44.9 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13957-ZORO
- Zoro #
- G423547004
- UPC #
- 193271443130
- Country of Origin
- Indonesia
- Material
- Natural Rattan (Frame), Synthetic Rattan(Plastic Weaving)
- Color
- Navy Blue, White, Natural Rattan
- Style
- French
- Assembly
- Assembled
- For Use With
- Home Bar
Dimensions
- Overall Length
- 22.8 in
- Overall Height
- 44.9 in
- Overall Width
- 21.3 in
Description
Capture the essence of an exquisite French cafe in your space with the captivating design of the Genica bar stool. Made in Indonesia, this stool is comprised of a sturdy rattan frame wrapped in woven plastic. Its round backrest offers smooth back support while the openwork design enables light to flow naturally throughout the area. The Genica will arrive fully assembled and features a convenient footrest for added support. A wonderful expression of classic design, the Genica bar stool elevates any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.