Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Java Barstool in Chrome finish with Walnut wood and Black Faux Leather

  • Mfr # LCJABABLKWA

  • Zoro # G613079773


product price: $98.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCJABABLKWA
Zoro #
G613079773
UPC #
643507347508
Country of Origin
China

Description

An alluring backless barstool that brings a charming and classy design with the chrome ring on the base that clashes ideally with the Walnut wood of the frame. This Java modern adjustable swivel backless barstool is beautifully designed with a sturdy 360-degree footrest and adjustable height lever for that perfect height. This piece provides both style and function with an eye-catching chrome finish that easily compliments your homes existing decor. Seat adjusts with a gas-lift mechanism in Chrome finish with Walnut wood and Faux Leather for the seating construction in a mid-century modern design. This piece provides both style and function with an eye-catching modern design that can easily be integrated into your home's existing decor. The plush and thick cushion padded seat with high-density foam will provide you with all-day comfort. This product is ideal for posture alignment while keeping you stay active while sitting down. The foundation of the product is supported by heavy-duty chrome with chic and stylish aesthetic without comprising practicality and functionality of this item. This product ships in one box with easy with quick and easy assembly. We stand by the quality, the craftsmanship, and the integrity of our product by offering a 1-year for all our products. We want our customers to enjoy our product and we will always be there to help with our top-notch customer service support. Excellent choice for a modern, mid-century, and even contemporary dining and kitchen setting. Available in Black and Cream. Product Dimensions: 17 in. W x 18 in. D x 24-33 in. H SH: 24-33 in.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.