Shop ARMEN LIVING

Jayden 26" Counter Height Swivel Gray Faux Leather and Walnut Wood Bar Stool

  • Mfr # LCJYBAGRWA26
  • Zoro # G213078756

product price: 
$
132.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCJYBAGRWA26
Zoro #
G213078756
UPC #
643507353653
Country of Origin
China

Description

The Jayden 26" Counter Height Swivel Gray Faux Leather and Walnut Wood Bar Stool from Armen Living adds a touch of mid-century modern appeal to any home and fits in regardless of existing design theme. The rounded seat back features ergonomic properties to keep your back healthy and properly aligned and serves as a beautiful design feature. The plush seat cushion is constructed from high-density foam and wrapped in luxurious faux leather upholstery that is stylish and durable, allowing for easy clean up. The Jayden counter stool easily pulls up to your kitchen island, peninsula counter, or home bar and the 360-degree swivel function helps you easily engage with your friends and family regardless of their place in the room. The metal ring footrest gives you an added point of convenience and allows for comfortable seating for hours on end. Although the flared bentwood legs and silhouette are reminiscent of mid-century modern times, the Jayden kitchen stool is a timeless piece that will last for many years to come. The Jayden is available in a walnut wood finish with gray or brown faux leather upholstery and a chrome footrest or a black finish with gray faux leather upholstery and black footrest. These bar or counter stools are available in your choice of a 26” or 30” seat heights.


  • PRODUCT DIMENSIONS- W: 19 x D: 19 x H: 35 x Seat H: 26
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • BUILT TO LAST - These stools provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • COLOR PREFERENCES – The Jayden is available in a walnut wood finish with gray or brown faux leather upholstery and a chrome footrest or a black finish with gray faux leather upholstery and black footrest
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step-by-step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.