Shop FLASH FURNITURE
See all product information
Create Account
Jackson Commercial Grade Rustic Antique White Industrial Wood Dining Chair, 4PK
- Mfr # 4-XU-DG-W0236-ANTWHT-GG
- Zoro # G112176218
product price:Â
$
629.99
/pk of 4, $157.50/ea
Free Shipping & Returns
Key Features
Material
Beechwood, Steel
Width (In.)
15.25"
Capacity
500 lb
Length
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-XU-DG-W0236-ANTWHT-GG
- Zoro #
- G112176218
- UPC #
- 196861148231
- Country of Origin
- China
- Material
- Beechwood, Steel
- Color
- Antique White
- Capacity
- 500 lb
Dimensions
- Width (In.)
- 15.25"
- Length
- 18"
Description
Create a modern, on-trend industrial look when furnishing your establishment with this set of four richly hued commercial grade wood dining chairs. The marriage of wood and metal blends seamlessly giving these wooden dining chairs an up-to-date appearance that will make an attractive addition to your restaurant, lounge, bar or other high traffic venues. These solid beechwood dining chairs have an easy to clean finish, which is an important aspect when it comes to a business. Although designed to withstand the daily rigors in the hospitality industry, these versatile chairs will also provide a warm and inviting quality to your home. Use the wasted space in your room by tucking these pieces in corners as accent chairs or as extra seating for guests in the living room, dining room or kitchen. The durable wood frames are each stabilized with a support bar for a worry-free seating experience. These chairs ship fully assembled for quick and easy setup. Plastic floor glides help protect your floors and ensure smooth gliding. The simple style of these restaurant chairs will highlight any space in your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.