Jedd Contemporary Sofa in Genuine Black Leather with Brown Wood Legs

  • Mfr # LCJD3BL

  • Zoro # G813080050


product price:  $1,679.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCJD3BL
Zoro #
G813080050
UPC #
643507353387
Country of Origin
China

Description

The Armen Living Jedd Black contemporary genuine leather sofa is a sophisticated choice for any modern household. The plush back and seat of the Jedd is padded with Dacron, assuring that the genuine cowhide leather upholstery remains crack and wrinkle free while also providing an exceptional degree of comfort. The Jedd's legs are made of durable hardwood and their beautiful brown wood finish compliments the leather fabric without detracting from the quality of the Jedd's construction. Sleek, stylish, and immaculately designed to deliver a perfect coupling of durability and relaxation, the Jedd is a wonderful choice for any contemporary home. For a cohesive living room aesthetic, consider pairing the Jedd Sofa with the accompanying loveseat and chair. This piece provides both style and function with eye-catching sleek and smooth black leather that can easily be integrated into your homes existing decor. The plush and thick cushion with high density foam will provide you with all day comfort. The medium high back cushion is ideal for posture alignment and an unmatched support for days on end. This product ships in one box and come fully assemble and hassle free. Excellent choice for a Modern, Mid- Century and even Contemporary living space. Product Dimensions: 82 in. W x 36 in. D x 35 in. H SH: 20 in. . Seat Dimensions: 66.1 W X 20.8 D X 19.6 H. Arm height: 22.1 H. Leg height: 5.1 H.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.