Shop HOMEROOTS
See all product information
Create Account
Set of Two White and Gold Faux Marble and Metal Oval End Tables, 2PK
- Mfr # 635692
- Zoro # G722832658
product price:Â
$
79.15
/pk of 2, $39.58/ea
Key Features
Shape
Oval
Width
11.8 in
Length
17.72 in
Height
23.62 in
Tabletop Material
Faux Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635692
- Zoro #
- G722832658
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 11.8 in
- Length
- 17.72 in
- Height
- 23.62 in
Details
- Item
- End-Side Tables
- Shape
- Oval
- Tabletop Material
- Faux Marble
- Tabletop Color
- White
- Leg Type
- C Table
- Leg Color
- Gold
- Finish
- Matte
- Assembled/Unassembled
- Unassembled
- Style
- Modern
- Hand Crafted
- No
- Includes
- 2 Tables
- Set Type
- End Table Set
- Set
- Yes
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Assembly
- Partial Assembly Needed
- Base Material
- Steel
- Commercial Use
- Yes
- Weight Capacity
- 25 lb
Description
Increase your decorating options with this set of two white and gold faux marble and metal oval end tables that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. The base of this table is made from metal in a gold color that is a nice contrast to the white faux marble tabletop. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 23.62-inch h x 11.80-inch w x 17.72-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.