Shop ARMEN LIVING

Jinab Swivel Counter Stool in Black Metal with Gray Faux Leather

  • Mfr # 840254335226
  • Zoro # G613078790

product price: 
$
273.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254335226
Zoro #
G613078790
UPC #
840254335226
Country of Origin
China

Description

The Jinab bar or counter stool collection has multiple color and finish variations to fit your design theme. The metal and faux leather construction creates a durable and easily maintained solution to your everyday needs. This bar stool is ideal for your kitchen island, pub table, home bar, or adjustable desk. Use universally in your home from your kitchen to your home office and allow its versatility to shine. This metal bar stool is upholstered in faux leather upholstery. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home. This swivel bar or counter stool easily incorporates into any home and is available in your choice of black metal with black, or gray faux leather upholstery, brushed stainless steel with black, gray, or white, faux leather, or brown metal with chocolate faux leather upholstery. All options of the Jinab counter or barstool come in your choice of 26-inch or 30-inch seat height.


  • PRODUCT DIMENSIONS- W: 17.5 x D: 21 x H: 38
  • SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • COLOR PREFERENCES - The Jinab is available in a black metal with black, or gray faux leather upholstery, brushed stainless steel with black, gray, or white, faux leather, or brown metal with chocolate faux leather upholstery.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! This stool comes in your choice of 26" counter height or 30" bar height options.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.