Justin 26in Swivel Counter Stool with Gold Brushed Stainless Steel and Silver Fabric
- Mfr # LCJTBABGLSI26
- Zoro # G814674982
Key Features
Specifications
Details
- MFR #
- LCJTBABGLSI26
- Zoro #
- G814674982
- UPC #
- 840254343696
- Country of Origin
- China
- Finish
- Gold
- Color
- Silver
- Material
- Stainless Steel, Manufactured Eucalyptus, Polyester, Foam
Dimensions
- Length
- 37 in
- Width
- 22 in
- Height
- 23 in
Description
Add a dose of polish and elegance to your home with the Justin Swivel Upholstered Counter or Bar Height Stool with a Metal frame by Armen Living. Stylish and beautifully minimalistic, our barstool is set to make an eye-catching statement in any space. Its floating and beautifully contoured backrest offers contemporary drama. The modern open back offers a design that flows seamlessly into the arms, as if giving you and your guests a soft hug. The Justin barstool is generously padded with high-density foam to ensure a comfy stay. Our barstool is upholstered in performance fabric or high-quality faux leather to offer lasting style and comfort. Perched upon round and tapered metal legs that include floor protectors, this stool makes a sophisticated impact anywhere from your kitchen to your home office. It remains a chic and elegant fit for your kitchen island, pub table, home bar, or adjustable desk. The stool includes a built-in circular footrest to offer a comfortable sitting experience. Its smooth 360-degree swivel function allows for maximum mobility, enabling you to change directions and follow conversations with ease. The Justin Swivel Counter or Bar Height Stool comes in several different finishes, colors, and textile combinations to make a sleek and fashion-forward statement in any home. Choose whichever design suits your space, and enjoy this minimal assembly barstool that is sure to stand out!
- •PRODUCT DIMENSIONS - W: 22 In. x D: 23 In. x H: 37 In. x Seat H: 26 In.
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this bar or counter stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Justin comes in your choice of 26" counter height or 30" bar height option.
- •COLOR OPTIONS - Available in your choice of Gold Brushed Stainless in Taupe, Anchor Gray, or Silver Fabric / Black finish with Vintage Black, Vintage Coffee, or Vintage Gray Faux Leather / Brushed Stainless Steel with Vintage Gray Faux Leather / Brown finish with Vintage Brown Faux Leather
- •UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •BUILT TO LAST – Featuring a durable and sturdy construction, this stool is designed to endure a lifetime of use. It also includes a convenient footrest and attached floor protectors, ensuring that both your stool and home remain in top condition.
- •MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.