Shop FLASH FURNITURE
See all product information
Create Account
Metal Counter Stool, 24", Orange, Seat Material: Wood
- Mfr # CH-31320-24GB-OR-WD-GG
- Zoro # G7816842
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Wood
Material
Wood, Galvanized Steel
Weight Capacity
500 lb.
Finish
Powder-Coated
Seat Height Range
24-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-24GB-OR-WD-GG
- Zoro #
- G7816842
- UPC #
- 889142875949
- Country of Origin
- China
- Seat Material
- Wood
- Material
- Wood, Galvanized Steel
- Weight Capacity
- 500 lb.
- Finish
- Powder-Coated
- Color
- Orange
- Caster Type
- Plastic Glides
- Frame Material
- Metal
- Backrest
- Curved Back with Vertical Slat
Dimensions
- Seat Height Range
- 24-1/4"
Description
Metal Counter Stool,24In.,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.