Shop ARMEN LIVING

Justin 26" Counter Height Swivel Vintage Brown Faux Leather Bar Stool with Brown Metal Legs

  • Mfr # LCJTBABRBR26
  • Zoro # G513077633

product price: 
$
237.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCJTBABRBR26
Zoro #
G513077633
UPC #
643507355534
Country of Origin
China

Description

Enhance the bar seating experience for you and your guests with the Justin 26" Counter Height Swivel Vintage Brown Faux Leather Bar Stool with Brown Metal Legs from Armen Living. The strong frame is constructed from metal and its cool appeal is further accented by the soft faux leather upholstery. The open back allows for easy breathable seating and makes cleanup a breeze. Engaging with your guests has never been easier thanks to the 360-degree swivel function that adds convenience with its optimal mobility. Pull the Justin counter stool up to your kitchen island, peninsula counter, or home bar and enjoy its durability and aesthetic for many years to come. The Justin’s rounded back features ergonomic properties to keep your back healthy and properly aligned. The legs are equipped with floor protectors that will prevent any scratches or damages to your floors while moving the stool. Available in 26” or 30” seat heights, the Justin is available in a black finish with gray, black, or vintage coffee faux leather upholstery, a brushed stainless-steel finish with black, or gray faux leather upholstery, or a brown finish with vintage brown faux leather.


  • PRODUCT DIMENSIONS - W: 22 In. x D: 23 In. x H: 37.5 In. x Seat H: 26 In.
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES – The Justin is available in a black finish with gray, black, or vintage coffee faux leather upholstery, a brushed stainless-steel finish with black, or gray faux leather upholstery, or a brown finish with vintage brown faux leather.
  • STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on this item. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.