Shop HOMEROOTS
See all product information
Create Account
Set of Two 29" Yellow and Gold Velvet and Metal Low Back Bar Height Swivel Bar Chairs
- Mfr # 543458
- Zoro # G822361690
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.19 in
Overall Width
19.29 in
Overall Length
19.09 in
Application Type
No
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543458
- Zoro #
- G822361690
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow Gold
- Application Type
- No
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
Dimensions
- Overall Height
- 38.19 in
- Overall Width
- 19.29 in
- Overall Length
- 19.09 in
Description
Comfortable enough to sit in for awhile, this set of two 29-inch yellow and gold velvet and metal low back bar height swivel bar chairs will transcend the look of your room. The base of this stool is made from metal in a gold color that is a nice contrast to the yellow velvet seat. A low_back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 38.19-inch h x 19.29-inch w x 19.09-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.