Shop ARMEN LIVING

Kalia Wood Dining Chair in Walnut Finish with Charcoal Fabric - Set of 2

  • Mfr # LCKACHWACH

  • Zoro # G014675024


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Material
Wood, Fabric
Width (In.)
23.5 in
Depth (In.)
19 in
Height (In.)
33 in
Finish
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCKACHWACH
Zoro #
G014675024
UPC #
840254336766
Country of Origin
Malaysia

Dimensions

Width (In.)
23.5 in
Depth (In.)
19 in
Height (In.)
33 in

Details

Material
Wood, Fabric
Color
Gray
Finish
Walnut

Description

Give a modern and charming update to your dining area with our stunning Kalia Wood Dining chairs. Inspired by mid-century modern design, our dining table chairs embrace a soft and inviting profile. It features a gracefully curved and contoured back that lends sturdy back support. Complemented with beautifully curved and angled legs, our dining room chairs vouch for a sculptural and charming presence. They feature a generously padded seat to provide the perfect combo of style and comfort. From being a perfect complement to your dining table to a practical accent or desk chair, these can be used anywhere from your dining area to the living room and home office. The durable and sturdy frame of the chair is constructed with rubberwood to provide a long-lasting piece of furniture. The Kalia Wood Dining Chairs are available in your choice of a walnut finish with charcoal, blue, or orange fabric upholstery, or gray finish with gray fabric to achieve the perfect look for your dining area or kitchen. Sold as a set of 2.


  • •PRODUCT DIMENSIONS - W: 23.5 x D: 19 x H: 33 x Seat H: 18
  • •MULTI FUNCTIONAL - These chairs can effortlessly function as dining chairs, accent chairs, kitchen chairs, vanity chairs, or desk chairs.
  • •COLOR PREFERENCES - The dining chair is available in your choice of walnut finish with charcoal, blue, or orange fabric, and gray finish with gray fabric.
  • •SET OF 2 - These dining chairs are sold as a set of 2 and conveniently ship in 1 box.
  • •BUILT TO LAST – Featuring a durable and sturdy construction the dining chair can last for many years to come. Weight capacity: 230lbs.
  • •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.