Shop BALI & PARI
See all product information
Create Account
Celsie Bohemian Light Honey Rattan Dining Chair
- Mfr # 252-13945-ZORO
- Zoro # G423546830
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Length
25.2 in
Style
Bohemian
For Use With
Dining Room
Height (In.)
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13945-ZORO
- Zoro #
- G423546830
- UPC #
- 193271441341
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Dining Room
- Color
- Light Honey, White
- Assembly
- Assembled
Dimensions
- Length
- 25.2 in
- Height (In.)
- 34.3 in
- Width (In.)
- 21.3 in
Description
Enjoy a quality of serenity for every occasion with the lovely Celsie dining chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan. Its smooth backrest curves around the frame to form cozy armrests while braided detailing displays the intricate design from every angle. The Celsie will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support. Illustrative of rustic majesty, the Celsie dining chair transforms the feel of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.