Koala and Brighton 5 Piece Outdoor Patio Dining Set in Dark Eucalyptus Wood and Gray Rope

  • Mfr # 840254333680

  • Zoro # G813076459


product price:  $2,786.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254333680
Zoro #
G813076459
UPC #
840254333680
Country of Origin
Viet Nam

Description

Eat lunch on the patio, snack poolside, or have a dinner under the stars with the Brighton and Koala 5 Piece Outdoor Patio Dining Set from Armen Living. This dining set is constructed from eucalyptus wood, rope, and metal. The clean-lined and minimal profile of the table can effortlessly blend and compliment any outdoor space. One of the best reasons to choose Eucalyptus wood for your outdoor furniture or four-seasons porch is that it is exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of the high oil content it naturally contains. That means it can get damp without you worrying about whether damage will occur. It can withstand several different outdoor elements while lasting for many years if it receives proper care. The Koala’s trestle base allows for maximum seating space as it makes the table virtually legless and allows for the full surface of the table to be used and no corner legs that would limit dining chair space. The stunning silhouette of the Brighton Outdoor Dining Chair is reminiscent of mid-century modern design and is constructed from durable materials that will last for many years to come. The eucalyptus arms and legs encapsulate a durable steel frame that is wrapped in resilient and weather resistant rope with an intricate weave. The Brighton armchairs showcase lively grains of wood, the arms and legs seamlessly flow to deliver a sculptural aesthetic. This patio dining set is ideal for your backyard, patio, screened in porch, or pool area. The modern black finish on the steel legs of the dining table compliments the Brighton and Koala 5-piece wood dining set, this set is available with a dark eucalyptus finish with gray rope or a light eucalyptus wood finish with charcoal rope.


  • PRODUCT DIMENSIONS – CHAIRS: W: 71 x D: 32 x H: 29 / TABLE: W: 25 x D: 24 x H: 33 x Seat H: 17
  • TRESTLE LEG BASE - Trestle leg base tables allows more leg room and better use of the table top surface space.
  • WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
  • ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
  • SET INCLUDES - 1 Dining Table and 4 Dining Chairs
  • UMBRELLA HOLE - The Koala table features a convenient umbrella hole for your patio umbrella, keeping you safe from the sun and heat.
  • COLOR VARIATIONS - The Brighton and Koala 5-piece wood dining set, this set is available with a dark eucalyptus finish with gray rope or a light eucalyptus wood finish with charcoal rope.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.