Koala Calica and Camino 6 Piece Outdoor Dining Set with Dark Eucalyptus Wood

  • Mfr # 840254333802

  • Zoro # G113076838


product price:  $2,892.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254333802
Zoro #
G113076838
UPC #
840254333802
Country of Origin
Viet Nam

Description

Create the perfect outdoor ambiance with our Koala Calica and Camino dining set from Armen Living. Available with 1 Koala dining table, 4 Calica outdoor dining chairs, and 1 Camino outdoor bench. This 6-piece outdoor patio dining set is versatile, stylish, and convenient. Modern and inviting, our patio dining table combines the warmth of wood with the hardiness of metal. The clean-lined and minimal profile of the table can effortlessly blend and compliment any outdoor space. One of the best reasons to choose Eucalyptus wood for your outdoor furniture or four-seasons porch is that it is exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of the high oil content it naturally contains. That means it can get damp without you worrying about whether damage will occur. It can withstand several different outdoor elements while lasting for many years if it receives proper care. The Koala’s trestle base allows for maximum seating space as it makes the table virtually legless and allows for the full surface of the table to be used and no corner legs that would limit dining chair space. Use any outdoor umbrella you like with this dining table and keep out of the sun on hot days. The curved and sheltering back of the Calica dining chair is upgraded with an elegant weave. Crafted with resilient and weather resistant gray rope, the weave greatly accentuates the visual and tactile feel of our outdoor armchair. This patio chair sits upon slender black steel legs to serve as a sleek and stylish addition. Steel does not dent or get bent out of shape as easily as some aluminum furnishings can. Lighter than wrought iron but heavier than aluminum, steel provides strength, stability, and endurance in extreme temperatures. Featuring a comfy cushion and a boxy seat, our outdoor dining chair effortlessly combines style and comfort, while the zipper closure allows you to remove the cushion covers for easy cleaning! Lending functional simplicity and natural warmth, our Camino dining bench remains a versatile and timeless addition to your home whether it is being used inside or out. The intricate weave of the rope on this outdoor dining bench easily allows for the outdoor elements to pass through, contributing to many years of use and enjoyment. This outdoor dining set is available in a dark eucalyptus wood finish, gray rope, and upholstery, with a black metal finish on the table and chair legs.


  • PRODUCT DIMENSIONS - TABLE: W: 71 x D: 32 x H: 29 / BENCH: W: 71 x D: 18 x H: 18 / CHAIR: W: 25 x D: 23 x H: 29 x Seat H: 16
  • SET INCLUDES - 1 Dining Table, 4 Dining Chairs, 1 Dining Bench
  • WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
  • ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
  • UMBRELLA HOLE - The Koala table features a convenient umbrella hole for your patio umbrella, keeping you safe from the sun and heat.
  • REMOVABLE CUSHION COVERS - The cushion cover features a zipper closure that allows for easy removal and cleaning.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products