Koda Aluminum Outdoor Sofa in Black and Dark Gray

  • Mfr # SETODKODKGRBX3

  • Zoro # G614934293


product price:  $1,550.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Dark Gray
Material
Aluminum, Fabric
Overall Length
30 in
Overall Width
35 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETODKODKGRBX3
Zoro #
G614934293
UPC #
840254348943
Country of Origin
China

Dimensions

Overall Length
30 in
Overall Width
35 in
Depth
84 in

Details

Color
Dark Gray
Material
Aluminum, Fabric
Finish
Black

Description

Elevate your outdoor lounging experience with the Koda Aluminum Outdoor Sofa. Crafted from high-quality aluminum, this outdoor sofa is designed to withstand the elements, making it an excellent choice for coastal areas or regions with high humidity. Aluminum furniture is rust-resistant, ensuring long-lasting durability. The weather-resistant upholstery features polyester fabric that repels water and resists mold and mildew, offering superior longevity compared to natural fibers. Plus, the convenient zipper closure on the cushion covers allows for easy removal and washing, making maintenance a breeze. The Koda Aluminum Outdoor Sofa boasts a modern slope arm design, adding a sleek silhouette to your patio or backyard decor. Minimal maintenance is required; simply rinse off the frames with a garden hose or use warm, soapy water for tougher stains. Whether placed in your backyard, patio, pool area, or screened-in porch, the Koda Outdoor Sofa creates a welcoming atmosphere for gatherings. Choose from two stunning finishes: brown with matching brown cushions or sleek black with gray cushions to suit your style. Transform your outdoor space with the Koda Aluminum Outdoor Sofa and enjoy years of comfort and elegance!


  • •PRODUCT DIMENSIONS: W: 35 In. x D: 84 In. x H: 30 In. x Seat H: 16 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Equipped with plush cushions and supportive backrests, our outdoor sofa provides the ultimate comfort for relaxing or socializing.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.