Laredo 63" Mid-Century Modern Walnut Wood Dining Table with Black Legs

  • Mfr # LCLRDIWA

  • Zoro # G713078843


product price: $389.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCLRDIWA
Zoro #
G713078843
UPC #
721535741786
Country of Origin
Malaysia

Description

The Armen Living Laredo dining table is a perfect addition to your dining room or eat in kitchen. The Laredo table features a Walnut brown top and black legs. The base shape of this table lends itself to the mid-century modern theme but easily incorporates into any home. Seat up to 6 of your closest friends or family members at the Armen Living Laredo dining table.

  • Included: 1 Dining Table
  • Seats Up To: 6
  • Walnut Finish
  • Table Top Thickness: 3⁄4"
  • Material: Rubberwood, Veneer
  • Assembly Required: Yes
  • Ships In: 1 Box
  • Product Dimensions: 63"W x 35"D x 29.5"H
  • Comes with standard 1 year limited warranty
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
"
  • Included: 1 Dining Table
  • Seats Up To: 6
  • Walnut Finish
  • Table Top Thickness: 3⁄4"
  • Material: Rubberwood, Veneer
  • Product Dimensions: 63"W x 35"D x 29.5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.