Larisa Adjustable Black Wood Bar Stool in Gray Faux Leather with Golden Bronze and Black Metal
- Mfr # LCLABABLKGRY
- Zoro # G814674876
Key Features
Specifications
Details
- MFR #
- LCLABABLKGRY
- Zoro #
- G814674876
- UPC #
- 840254337510
- Country of Origin
- China
- Color
- Gray
- Finish
- Black / Golden Bronze
- Material
- Wood, Faux Leather, Metal
Dimensions
- Width
- 19 in
- Depth
- 19.5 in
- Length
- 35 - 43.5 in
Description
Strike a visual impact with our stylish and comfortable Larisa adjustable bar or counter stool. A streamlined, curved backrest and seat are attained from bentwood construction to bring supreme comfort and an enjoyable dining experience to your bar or high dining table. Anchored with a crisp and clean-lined metal frame, our multifunctional and modern barstool brings an eye-catching style to your home or apartment. It includes a padded seat upholstered in faux leather which does not crack or fade easily; the material is both stain and UV resistant for easy maintenance and longevity. Thoughtfully designed and crafted from metal and engineered wood, our counter stool brings durability and elevated functionality anywhere from your kitchen to a home office. A built-in footrest and lifting mechanism vouch for a better sitting experience where individuals of all heights can adjust to their optimal comfort. Our counter stool remains the perfect complement to a kitchen island, pub table, home bar, or desk. It comes with a 360-degree swivel function to offer maximum mobility, comfort, and convenience. The Larisa adjustable bar or counter stool easily incorporates into any home and is available in your choice of a walnut wood finish with black metal and your choice of black or gray faux leather, or a black and Golden Bronze finish with gray or black faux leather upholstery.
- •PRODUCT DIMENSIONS - W: 19 x D: 19.5 x H: 35 - 43.5 x Seat H: 24 - 33
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- •COLOR OPTIONS - Available in a walnut wood finish with black metal and your choice of black or gray faux leather, or a black and Golden Bronze finish with gray or black faux leather upholstery.
- •UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.