Cyprus Commercial Grade Solid Wood Bar Stools w/White Metal Frames and Antique White Finish, 2PK
- Mfr # 2-XU-CH10443B-ANTWHT-GG
- Zoro # G712358458
Key Features
Specifications
Details
- MFR #
- 2-XU-CH10443B-ANTWHT-GG
- Zoro #
- G712358458
- UPC #
- 196861146237
- Country of Origin
- China
- Color
- Antique White
- Capacity
- 500 lb
- Material
- Engineered Wood, Steel
Dimensions
- Overall Width
- 19.75 in
- Overall Length
- 22.25 in
Description
Whether youre entertaining friends and family at home or serving customers at your restaurant, this set of two solid wood bar stools is up for the task. Graded for commercial use, this is the perfect way to show off a simple, modern look with a rustic flair in your restaurant, bar, pub, caf, coffee shop, bistro, lounge, hotel, deli, diner, and more. The solid wood seats and backs strike a balance of comfort and style, while the metal frames are engineered to hold up to 500 lbs. static weight each to provide durability and dependability for long-lasting, repeated use in your space. And thanks to floor glides on the bottom of each leg, you do not need to worry about scratches, scuffs, and scrapes to your hard flooring surfaces and you can focus more on delivering an exceptional experience to your guests or customers. Assembly is quick and easy, typically taking ten minutes or less per bar stool. Cleaning is just as simple, as you can wipe these bar stools clean with a damp cloth and water-based cleaner. Serve your favorite crowd-pleasing meals and give your guests equally crowd-pleasing style and comfort with this set of two solid wood bar stools.
- •Set of Two Commercial Grade Bar Stools with Solid Wood Seats and Backs
- •White Metal Frames with Stylish Antique White Finishes
- •Designed for Both Commercial and Residential Use
- •Floor Glides on Each Leg Built to Prevent Scratches, Scuffs, and Scrapes to Hard Flooring Surfaces
- •Engineered to Hold up to 500 lbs. Static Weight Each
- •Each Bar Stool Assembles Quickly in About Ten Minutes or Less
- •Wipe Clean with a Damp Cloth and Water-Based Cleaner
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.