Lottech Swivel Bar Stool in Black Metal with Gray Faux Leather

  • Mfr # 840254335387
  • Zoro # G213078855
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Width
18 in
Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254335387
Zoro #
G213078855
UPC #
840254335387
Country of Origin
China

Dimensions

Overall Height
38 in
Overall Width
18 in
Depth
18 in

Description

Embrace the refined style of the Lottech swivel faux leather bar stool from Armen Living. This kitchen barstool is available with a metal 4 leg base and faux leather upholstery. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. Counter or bar height stools that feature a swivel mechanism tend to be much more convenient for everyday use or when entertaining. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home. This modern bar stool has an open back that creates a breathable seat, allowing you to sit comfortably for extended periods. The Lottech stylish barstools are available in a black finish with gray, or coffee upholstery, or a brushed stainless-steel finish with black, gray, or white faux leather upholstery. The Lottech comes in 26-inch counter height, or 30-inch bar height options.


  • PRODUCT DIMENSIONS- W: 17 x D: 20.5 x H: 38
  • SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • COLOR PREFERENCES - The Lottech is available in a variety of finishes from matte black to stainless steel. It can be upholstered in a wide of colors including black, white and shades of gray to best suit your home.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! This stool comes in your choice of 26" counter height or 30" bar height options.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.