Shop ARMEN LIVING

Lucia Swivel Upholstered Dining Chair in Brown Fabric with Black Metal Legs - Set of 2

  • Mfr # LCLUSICOBLK

  • Zoro # G114674811


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Steel
Width (In.)
19 in
Depth (In.)
23 in
Height (In.)
33 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCLUSICOBLK
Zoro #
G114674811
UPC #
840254338920
Country of Origin
China

Dimensions

Width (In.)
19 in
Depth (In.)
23 in
Height (In.)
33 in

Details

Material
Polyester, Steel
Color
Brown
Finish
Black

Description

Elevate your home with the modern charm and elegance of our Lucia Upholstered Swivel Dining Chairs - Set of 2 in Fabric with Black Metal Legs. Beautifully minimalistic, our dining chair stands out with a refined and striking silhouette. A sleek cut-out and slender black metallic legs complete the modern and sophisticated appeal of the kitchen chair. It's ergonomically sculpted back delivers exceptional comfort, supporting you in just the right places. The back and seat are both generously padded to bring a dose of comfort to your formal and casual meals. Our dining room chair can also serve as a comfy seat in your home office or provide a comfortable spot to relax in your living room. The dining table chair also includes a 180 degree swivel function allowing you to change directions and follow conversations with ultimate ease. It is upholstered in performance fabric for easy care and maintenance. Our Lucia dining chair is available in your choice of Gray or Brown Fabric Upholstery with Black Metal Legs to perfectly befit your modern or contemporary home or apartment. These dining chairs are sold as a set of 2.


  • •PRODUCT DIMENSIONS - 19 in W x 23 in D x 33 in H x 18 in Seat H
  • •SWIVEL FUNCTION - The wonderful full 180-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in the house.
  • •MULTIFUNCTIONAL - This versatile chair can be used as a dining chair, accent chair, desk chair, kitchen chair, or vanity chair.
  • •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs with a seat height around 18 inches tall to ensure enough leg room for everyone.
  • •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs that are about 18 inches tall to ensure enough leg room for everyone.
  • •COLOR VARIATIONS - The Lucia dining chair comes in your choice of gray or brown fabric with black metal legs.
  • •QUALITY MATERIALS - Polyester is one of the easiest fabrics to clean, this is because any stains do not soak into the fabric, but rather it only allows the stain to rest on top of it, making for a very easy fabric to deal with in the event of a mess.
  • •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.