Raya Natural Rattan Dining Chair
- Mfr # 265-14558-ZORO
- Zoro # G023547329
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
Height (In.)
41.7 in
For Use With
Dining Room
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14558-ZORO
- Zoro #
- G023547329
- UPC #
- 193271488971
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Dining Room
- Color
- Brown
- Assembly
- Assembled
Dimensions
- Height (In.)
- 41.7 in
- Width (In.)
- 17.7 in
- Length
- 23.6 in
Description
Discover a quality of exotic grace to have with every meal through the lovely Raya dining chair. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its tall backrest and skirted base featuring an intricate weave design that showcases the rich texture of the material while enabling light to flow naturally throughout the area. The Raya will arrive fully assembled and is fitted with a removable seat cushion padded in plush foam and upholstered in soft fabric. Blending timeless grace with the eclectic flair of rustic style, the Raya dining chair uplifts any occasion. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.