Shop ARMEN LIVING

Maddie Contemporary 26" Barstool in Walnut Wood Finish and Brown Faux Leather

  • Mfr # LCMDBAWABR26
  • Zoro # G813076725

product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCMDBAWABR26
Zoro #
G813076725
UPC #
638126217820
Country of Origin
China

Description

The Armen Living Maddie modern barstool is a wonderful choice for anyone interested in a practical, yet attractive piece of home bar or kitchen furniture. The Maddie's appeal lies in its stylized Walnut wood finished legs which come with a convenient Black Powder Coat finished metal footrest and rubber floor protectors. The Maddie's subtly curved, low back designed seat offers exceptional lumbar support and makes a bold statement with its sleek Brown Faux Leather upholstery. An exceptionally beautiful choice, the Maddie is ideal for kitchen furnishing, but is practical enough to serve as additional seating in just about any room of the house. The Maddie is sold in a industry standard size of a 26-inch counter seat height.


  • PRODUCT DIMENSIONS - W: 18 In. x D: 19.5 In. x H: 35 In. x Seat H: 25.5 In.
  • PRACTICAL YET ATTRACTIVE DESIGN - The Maddie barstool combines functionality with attractiveness: featuring a subtly tilted low back for excellent lumbar support and a sleek black footrest for additional comfort.
  • HIGH-QUALITY MATERIALS - Crafted with walnut wood finished legs, a black powder-coated footrest, and rubber floor protectors, ensuring durability and stability.
  • UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
  • BUILT TO LAST - These stools provide stability with their strong wooden 4-leg base, giving you a stable foundation that will always offer optimal comfort. This durable counter stool is constructed from quality materials allowing for a 250 lbs weight capacity per stool.
  • VERSATILE AND STYLISH - The Maddie barstool's contemporary design and premium materials make it a versatile and stylish choice that complements various decor styles.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.