Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Optimus Brown/Black Dresser
- Mfr # OPTIMUS-BRWN/BLK-DR
- Zoro # G123396254
product price:Â
$
524.99
/ea
Key Features
Width
16.61 in
Color
Black, Brown
Length
58.46 in
Depth
34.06 in
Material
LVL, MDF, Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPTIMUS-BRWN/BLK-DR
- Zoro #
- G123396254
- UPC #
- 887179128656
- Country of Origin
- Malaysia
- Color
- Black, Brown
- Material
- LVL, MDF, Particle Board
- Item
- Dresser
Dimensions
- Width
- 16.61 in
- Length
- 58.46 in
- Depth
- 34.06 in
Description
The Optimus Dresser combines sleek style with practical storage. Its two-tone finish in dark brown and walnut creates a rich, modern look, while gold handles add a glamorous finishing touch. With multiple spacious drawers, it offers both beauty and functionality for organizing your essentials.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.