Shop MARTHA STEWART
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Maisie King Upholstered Platform Bed, Wingback Headboard and Cushioned Siderails
- Mfr # TW-3WDB0032-K-BG-MS
- Zoro # G422936526
product price:
$
820.99
/ea
Key Features
Color
Beige
Material
Wood, Foam, Fabric, Polyester
Overall Height
49.5 in
Overall Width
83 in
Overall Length
86.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-3WDB0032-K-BG-MS
- Zoro #
- G422936526
- UPC #
- 196861133961
- Country of Origin
- Viet Nam
- Color
- Beige
- Material
- Wood, Foam, Fabric, Polyester
- Weight Capacity
- 800 lbs
Dimensions
- Overall Height
- 49.5 in
- Overall Width
- 83 in
- Overall Length
- 86.25 in
Description
Create a peaceful retreat that reflects style, comfort, and enduring quality with the Martha Stewart Maisie Upholstered Platform Bed where great sleep-and great design-meet. Rich faux linen upholstery covers the headboard, footboard, and cushioned siderails and seamlessly blends into any decor. Thoughtfully crafted with a solid wood frame and wooden slat supports, this king-size bed holds up to 800 lbs. static weight and requires no box spring. Gracefully tapered legs give 6.5 inches of underbed space for storage while the included illustrated instructions guide you through the assembly process in under one hour. Designed with Martha’s signature attention to detail, this bed blends subtle sophistication with modern practicality for a look that’s both timeless and effortlessly chic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.