Zoro Homepage

Marcel Manual Reclining Sofa in Dark Brown Leather

  • Mfr # LCMC3BR

  • Zoro # G513076513


product price: $1,326.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMC3BR
Zoro #
G513076513
UPC #
840254331655
Country of Origin
Viet Nam

Description

Movie nights will forever be changed with the Marcel Leather couch from Armen Living. This reclining sofa will bring the best of comfort, design, and convenience to your home. The Marcel couch is upholstered in genuine leather that exudes a butter soft texture and can easily be cleaned. Genuine leather outlasts other upholstery furniture as it's a flexible and strong material, making it resistant to tears and punctures. This leather sofa can last for decades if cared for properly and allows you to create a hypoallergenic environment. One of the benefits of a manual recliner sofa is the speed at which you can sit up or recline. A manual couch will allow you to recline quickly, whereas a power recliner chair reclines at a slower pace. This can prove to be a nuisance if you need to get up quickly. A manual functionality makes the Marcel is a bit more carefree than a power recliner sofa. They have the flexibility to go anywhere in your house as they do not require access to a power outlet. The Marcel collection features a recliner chair, and a reclining sofa available together as a sofa set or individually. The Marcel Reclining Sofa from Armen Living is available in beautiful dark brown genuine leather upholstery and is a perfect addition to your living room, mancave, den, or home theater!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.