Marco Indoor Outdoor Steel Lounge Chair with Gray Rope and Gray Cushion
Mfr # LCMPCHGRY
Zoro # G913079466
Specifications
Product Information
Description
The Marco Indoor Outdoor Steel Lounge Chair with Gray Rope from Armen Living will introduce a completely new feel to your outdoor patio area that will enhance your love of your space. The incredibly comfortable seat cushion is meant to keep relaxed and alleviate any discomfort. The tall, breathable back was also designed with your comfort in mind and allows the elements to pass through while still providing a remarkable level of comfort. This chair is designed with a unique feature where the frame is wrapped with highly durable and an immensely intricate woven rope - adding a completely new dimension to your outdoor furniture which will last just as long and will be even more eye-catching than conventional outdoor frame material. Furniture made from woven rope can be an especially good choice for people looking for items they can leave outside all year long. That is because woven rope is highly resistant to all types of weather including heavy winds and rain. The Marco outdoor chair is available in your color choice of gray, natural, or truffle rope. Product Dimensions: 26"W x 33"D x 41"H SH: 16"
- INDOOR OR OUTDOOR USE - This masterfully crafted piece of furniture will look just as great indoors as it will outdoors - the choice is yours to make!
- ROPE WEAVE - This piece of outdoor furniture features an intricate rope weave design that provides an incredibly durable and unique appearance. The handcrafted details of this material allow this piece to blend seamlessly with your outdoor décor.
- BUILT TO LAST - Whether you place this masterfully crafted piece of furniture indoors or outdoors, you will be provided with stability and strength - always giving you a stable foundation with optimal comfort. In addition, this chair has a weight capacity of 250 lbs.
- REMOVABLE CUSHIONS - Armen Living carefully selects all of the features that go into crafting our wonderful products. Our outdoor furniture features high-density foam cushions that can be removed - you can quickly replace and clean any cushion cover with ease!
- COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.