Mareike Aluminum Outdoor Coffee Table in Brown with Ceramic Tabletop

  • Mfr # SETODMADBRNBX4

  • Zoro # G614934309


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Length
15 in
Finish
Brown
Material
Aluminum, Ceramic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETODMADBRNBX4
Zoro #
G614934309
UPC #
840254349162
Country of Origin
China

Dimensions

Width
28 in
Length
15 in
Depth
43 in

Details

Finish
Brown
Material
Aluminum, Ceramic
Color
Brown

Description

Elevate your outdoor space with the Mareike Aluminum and Ceramic Outdoor Coffee Table, a stunning centerpiece for your patio or backyard. This rectangular coffee table is crafted from a combination of durable aluminum and elegant ceramic. The mixed materials in this outdoor table exemplify modern design while ensuring long-lasting durability. The rust-resistant aluminum frame makes it an ideal choice for coastal living or humid climates, allowing you to enjoy your outdoor furniture without worrying about corrosion. The ceramic tabletop not only enhances the aesthetic appeal but also provides a sturdy surface for drinks, snacks, and decorative accents. The Mareike Aluminum and Ceramic Outdoor Coffee Table is available in sophisticated options: brown or black aluminum, adding a touch of elegance to any outdoor setting. Whether youre entertaining guests or enjoying a quiet evening outdoors, this coffee table is the perfect addition to your backyard, patio, or pool area.


  • •PRODUCT DIMENSIONS: W: 28 In. x D: 43 In. x H: 15 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •LIGHTWEIGHT ALUMINUM: Aluminum’s lightweight nature doesn't compromise its strength, providing durable yet portable furniture for patios, gardens, and outdoor living spaces.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Whether paired with lounge chairs, sectional sofas, or dining sets, this coffee table fits seamlessly into different seating configurations, enhancing your outdoor space's functionality.
  • •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.