Shop ARMEN LIVING
Additional $130.00 delivery surcharge applies per item.
See details
Marquis Queen Size Platform Bed Frame in Oak Wood with Faux Leather Headboard and Black Metal Legs
Mfr # LCMUBDGRQN
Zoro # G113076791
product price:Â $1,179.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LCMUBDGRQN
Zoro #
G113076791
UPC #
840254331884
Country of Origin
Malaysia
Description
Make an elegant style statement with our Marquis platform bed frame in oak wood and faux leather with black metal legs. Its elegant, smoke oak wood frame is upgraded with faux leather accents. Creating striking and asymmetric patterns, our bed makes a powerful design statement. It combines the coziness of grey faux leather with the warmth of Oak wood for an inviting and stylish look. Unlike other hardwood materials, oak furniture requires minimal maintenance. Because it is a dense wood, it does not scratch or stain easily. Thus, you can keep it looking brand-new, like when you first purchased it. All you need to do is dust it and apply furniture wax at least every six to nine months. The bed frame extends from the mattress and rests upon black metallic cylindrical legs. Platform beds can be used with most types of mattresses, including innerspring, memory foam, hybrid, and latex. Enriched with modern glam, our platform bed frame perfect for lounging and reading through the day and enjoying a restful sleep at night. King bed frame dimensions 89 in. L x 84 in. W x 52 in. H. Queen bed frame dimensions 89 in. L x 68 in. W x 52 in. H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.