Shop BALI & PARI
See all product information
Create Account
Beauford Grasscloth Nightstand
- Mfr # 265-14547-ZORO
- Zoro # G923547443
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth(Outer Layer)
Frame Material
MDF
Size
1-Drawer
Assembly
Assembled
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14547-ZORO
- Zoro #
- G923547443
- UPC #
- 193271487868
- Country of Origin
- Indonesia
- Material
- Raffia Grasscloth(Outer Layer)
- Frame Material
- MDF
- Assembly
- Assembled
- For Use With
- Bedroom
- Style
- Bohemian
- Color
- Light Brown, Gold
Dimensions
- Size
- 1-Drawer
- Width
- 24 in
- Height
- 24 in
- Length
- 14 in
Description
Artistic flair and superb versatility combine to form the lovely Beauford nightstand. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. The drawer and open shelf offer space to organize a variety of bedside essentials while reserving the tabletop for nightly use. The William will arrive fully assembled and is fitted with graceful yet minimalist metal handle for a touch of luxury. With its rounded frame, the Beauford nightstand adeptly fulfills the needs of any bedroom layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.