Maverick Swivel Upholstered Dining Chair in Two-Tone Fabric Gray with Black Metal Legs - Set of 2
- Mfr # LCMVSIGRYBLK
- Zoro # G314674857
Key Features
Specifications
Product Information
- MFR #
- LCMVSIGRYBLK
- Zoro #
- G314674857
- UPC #
- 840254338937
- Country of Origin
- China
Dimensions
- Width (In.)
- 20 in
- Depth (In.)
- 22 in
- Height (In.)
- 35 in
Details
- Material
- Polyester, Steel
- Color
- Gray
- Finish
- Black
Description
Add sleek dimension and a dose of charm to your home with our Maverick Upholstered Swivel Dining Chairs - Set of 2 in Faux Leather or Fabric with Black Metal Legs. The dining room chair blends crisp lines and sleek details to lend a dose of comfort and style. It features faux leather upholstery to serve as a chic and modern accent for any room. Elevated upon pyramid-shaped, black metal legs, the kitchen chair remains an effortless and versatile addition to your home. It features a tall, scoop-back to provide long-lasting comfort and support, enabling you to sit for long hours. Our dining table chair can serve as a stylish and comfy office chair or provide a comfortable seat in your living room. The Maverick includes a wonderful 180 degree swivel function to offer maximum mobility and ease with following conversations. The Maverick is upholstered in a soft polyester fabric or UV and stain-resistant faux leather which does not crack or fade easily to provide easy maintenance. A durable and ultra-modern choice for your home, the Maverick dining chair is available in your choice of Two-Tone Gray Fabric or Taupe Gray Faux Leather upholstery with Black Metal Legs. These dining chairs are sold as a set of 2.
- •PRODUCT DIMENSIONS - 20 in W x 22 in D x 35 in H x 19 in Seat H
- •SWIVEL FUNCTION - The wonderful full 180-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in the house.
- •MULTIFUNCTIONAL - This versatile chair can be used as a dining chair, accent chair, desk chair, kitchen chair, or vanity chair.
- •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs with a seat height around 18 inches tall to ensure enough leg room for everyone.
- •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs that are about 18 inches tall to ensure enough leg room for everyone.
- •COLOR VARIATIONS - The Maverick dining chair comes in your choice of a two-tone light and dark gray fabric or taupe gray faux leather upholstery with black metal legs.
- •QUALITY MATERIALS - Polyester is one of the easiest fabrics to clean, this is because any stains do not soak into the fabric, but rather it only allows the stain to rest on top of it, making for a very easy fabric to deal with in the event of a mess.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.