Shop HOMEROOTS
See all product information
Create Account
Set of Two Tufted Brown and Redwood Upholstered Faux Leather And Solid Wood Dining Arm Chairs, 2PK
- Mfr # 573370
- Zoro # G122811666
product price:Â
$
1,891.99
/pk of 2, $946.00/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Color
Brown
Width (In.)
27
Depth (In.)
27
Height (In.)
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573370
- Zoro #
- G122811666
- UPC #
- -
- Country of Origin
- China
- Material
- Faux Leather
- Color
- Brown
- Finish
- Natural
- Arms
- Yes
- Wheels Included
- No
- Seating Frame Material
- Solid Wood
- Upholstered
- Yes
- Dining Chair Type
- Arm Chair
- Seat Color
- Brown
- Set
- Yes
- Purposeful Distressing Type
- No Distressing
- Stackable
- No
- Capacity
- 220 lb
- Back Style
- Solid Back
- Seat Material
- Upholstery
- Upholstery Color
- Brown
- Number of Chairs Included
- 2
- Natural Variation Type
- No Natural Variation
- Leg Material
- Solid Wood
- Leg Color
- Redwood
Dimensions
- Width (In.)
- 27
- Depth (In.)
- 27
- Height (In.)
- 48
Description
Make your dining experience the best with this set of two tufted brown and redwood upholstered faux leather and solid wood dining arm chairs. The addition of a tufted design gives this chair some extra special flair. The solid back gives this chair its unique style. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 48.00-inch h x 27.00-inch w x 27.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.