Maxen 26" Gray Faux Leather and Brushed Stainless Steel Swivel Bar Stool

  • Mfr # LCMXBABSGR26
  • Zoro # G013077812
product price: 
$
259.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCMXBABSGR26
Zoro #
G013077812
UPC #
721535756810
Country of Origin
China

Description

Welcome the Maxen Swivel Bar Stool from Armen Living into your home to find the decorative completion you have always wanted. The Maxen Bar Stool has wonderful features that will make this your favorite seat in your house! The beautiful, contemporary design of this stool is unmatched in originality and style. The faux leather upholstery is accented with white stitching creating a beautiful diamond inlay. The seat chair and back are an open design, creating a cool and breathable seating option. The incredibly comfortable foam-padded seat will make you never want to get up, keeping you relaxed all day long. The Maxen also features a convenient metal footrest, for additional support and stability. This stool comes in your color choice of gray faux leather with a brushed stainless-steel frame or gray faux leather with a black powder-coated frame. Also available in your choice of 26" counter height and 30" bar height.


  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • BEST UPHOLSTERY FOR YOU - Not only is this stool upholstered in luxurious faux leather that is delicate on your body, but it also features wonderful diamond inlay stitching that displays its own work of art on the Maxen.
  • EXTRA COMFORT - This stool presents you with high-quality upholstery wrapped around a thick foam cushion on the seat, giving you countless hours of comfort that will make you want to keep sitting, indefinitely. Also, the open-back design allows for cool breathable seating.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the metal footrest. This convenient footrest offers additional support and stability!
  • BUILT TO LAST - The stainless-steel stool frame is crafted to be sturdy, strong, and stable, giving you years of enjoyment with this amazing bar stool! The weight capacity is 250 pounds.
  • MULTIPLE COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. This stool comes in your color choice of Gray faux leather with a Brushed stainless-steel frame or Gray faux leather with a Black powder-coated frame.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.