Menorca Outdoor Patio Swivel Bar Stool in Aluminum with Gray Cushions
Mfr # LCMQSWBAGR30
Zoro # G214675039
Key Features
Specifications
Product Information
Dimensions
Details
Description
Introducing the Menorca Outdoor Patio Swivel Bar or Counter Stool a perfect blend of modern design and functionality meticulously crafted to enhance your outdoor entertaining space. This versatile stool seamlessly combines the sleek appeal of aluminum with plush cushions, creating a contemporary and enduring piece of outdoor furniture. Crafted with precision, the Menorca Outdoor Patio Swivel Stool boasts a robust aluminum frame, ensuring both durability and a sophisticated aesthetic that complements various outdoor settings. Available in both 26-inch and 30-inch heights, this stool caters to both bar and counter heights, providing versatility to suit your specific needs. The water-resistant and UV-resistant frame and fabric of the Menorca Stool make it a resilient choice for your outdoor space. Whether bathed in sunlight or facing unexpected rain, this stool stands as a steadfast and stylish seating solution for your patio or outdoor bar area. The inclusion of removable cushions adds an extra layer of comfort, inviting you to relax in style. The swivel feature enhances mobility, allowing you to effortlessly engage with your surroundings and providing convenience for dynamic outdoor gatherings. Whether you're sipping cocktails by the bar or enjoying a casual meal at the counter, the Menorca Swivel Stool offers a contemporary seating solution that seamlessly integrates into your outdoor lifestyle where contemporary elegance meets the demands of modern outdoor living.
- •PRODUCT DIMENSIONS - W: 22.5 In. x D: 22.5 In. x H: 38.5 In. x Seat H: 30 In.
- •WEATHER RESISTANT - Powder coating provides a robust and durable finish that is resistant to scratches, chips, and fading. This makes powder-coated aluminum furniture suitable for outdoor use, as it can withstand exposure to the elements. In addition, it helps prevent rust and corrosion, ensuring that the furniture maintains its appearance and structural integrity over time.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •SWIVEL MOTION - This outdoor lounge chair features a 360-degree swivel functionality and return motion for optimal comfort and mobility.
- •SUPER PLUSH - This item features removeable cushions with a zipper closure. These cushion covers are already water-resistant but can be removed for easy cleaning.
- •MINIMAL ASSEMBLY - Assembles in as easy as 1, 2, 3. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.