Micah Walnut and Metal Modern 26" Counter Height Bar Stool

  • Mfr # LCMIBAWA26

  • Zoro # G313077697


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMIBAWA26
Zoro #
G313077697
UPC #
721535751655
Country of Origin
China

Description

Offer casual seating to your guests with the Micah 26-inch walnut and black metal counter height bar stool. The Micah is a perfect furniture addition to any home and easily pulls up to any kitchen island or pub table. The warm walnut wood finish paired with the modern black metal accents are sure to please in a farmhouse décor setting but the Micah can also transition into any design theme. The footrest and metal back lend structural reinforcement and allow for hours of comfortable seating for your guests. This classic spindle back design has a modern twist in it that will remain timeless for years to come.


  • STABLE AND STURDY - This stool provides stability with its strong 4-leg base giving you a stable foundation to sit upon for hours. The square metal footrest is ideal for propping your feet up while socializing or eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • CONVENIENT DESIGN - The beautiful low arm design allows you to pull this stool up as close as needed to your kitchen counter, island, bar or pub table. The stationary seat allows for total comfort and serves as a safety precaution for small children. Never worry about your seat moving while you are seated comfortably in the Micah bar stool.
  • COUNTER HEIGHT - The Micah stool is an ideal counter height. The seat height for these stools is 26 inches and they fit perfectly with a 35" - 37" high island, counter, or table. With no arms to worry about, you're able to pull the stool in as close as needed making for an optimal dining experience.
  • UNIVERSAL STYLE - The simplistic design of the Micah is its greatest feature. The Micah can easily transition from a modern farmhouse, to a modern, to a rustic design theme with ease. The metal spindle style back is reminiscent of a classic Windsor style but the bent wood legs lend themselves to the mid-century modern era and when blending them together, you get the best of both worlds and a transitional style stool that is a perfect fit for any home.
  • QUALITY MATERIALS - Armen Living prides themselves on the quality of our products. The Micah stool is constructed of high-quality metal and wood that is sure to last for many years of enjoyment. The structural reinforcement provided by the metal spindle style back allows you to relax for hours on end while the metal footrest provides a perfect resting place for your feet after a long day.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.