Monte Contemporary Dining Chair in Charcoal Fabric with Black Metal Legs

  • Mfr # LCMOCHCH

  • Zoro # G813079603


product price:  $93.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCMOCHCH
Zoro #
G813079603
UPC #
721535740666
Country of Origin
China

Description

The Armen Living Monte Contemporary Dining Chair embodies a perfect blend of functionality, comfort, and enduring style. Crafted with a durable frame and adorned with high-grade faux leather or fabric upholstery, this elegant chair exudes sophistication. Its powder-coated black, metal legs contribute exceptional stability, ensuring longevity and resilience. Designed to complement modern dining spaces, the Monte seamlessly transitions as an ideal accent chair for any room in your home. Its simplistic and chic profile effortlessly integrates into various decor styles. Whether adorning a small space, like a dorm room or apartment, or serving as the focal point for large gatherings, the Monte caters to your diverse design needs. The medium-height, cushioned back of the Monte not only enhances posture alignment but also provides unmatched support for extended periods of use. The metal-supported foundation adds a sleek and stylish aesthetic without compromising practicality and functionality. This versatile piece isn't limited to dining; it thrives as a kitchen or home office desk chair, showcasing adaptability across multiple living spaces. Shipped in only one box, the Monte promises an easy and swift assembly process with all tools and instructions included. We stand by the quality, craftsmanship, and integrity of our furniture by offering a 1-year warranty for all our products. The Monte comes in three elegant varieties: black faux leather, gray faux leather, or charcoal fabric upholstery.


  • PRODUCT DIMENSIONS - W: 18 In. x D: 21 In. x H: 32 In.x Seat H: 17 In.
  • MULTI FUNCTIONAL - These chairs can effortlessly function as dining chairs, accent chairs, kitchen chairs, vanity chairs, or desk chairs.
  • COLOR PREFERENCES - The Monte dining chair is available in your choice of black metal legs with charcoal fabric, gray faux leather, or black faux leather.
  • UPGRADED UPHOLSTERY - These chairs are upholstered in a durable polyester fabric or luxurious faux leather, soft to the touch and comfortable to sit on for hours on end. This makes clean up a breeze, allowing you more time to enjoy your purchase.
  • BUILT TO LAST - This chair provides stability with its strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort. The high-quality materials will endure everyday wear and tear and give you years of enjoyment. In addition, this chair has a weight capacity of 250 lbs.
  • MODERN SEATING - A preferred chair for spaces of all types, the Monte offers a modern and contemporary place to rest while delving deep into conversation or sipping a steaming cup of tea or coffee.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.