Nabila Outdoor Dark Eucalyptus Wood and Gray Rope Counter and Bar height Stool
- Mfr # 840254333451
- Zoro # G213079555
Specifications
Details
- MFR #
- 840254333451
- Zoro #
- G213079555
- UPC #
- 840254333451
- Country of Origin
- Viet Nam
Description
The Armen Living Nabila Eucalyptus and Rope Outdoor Patio bar and counter stools celebrate the outdoors with a design you will not see anywhere else. Enjoy time around the table with loved ones indoor or out! The Nabila Outdoor Patio bar and counter stools are available in your choice of gray rope with an Earth (dark) finish or charcoal rope with teak (light) finish. Wrapped in resilient regatta rope cording, the seat and back provide a remarkable level of comfort while still allowing the elements to pass through. Its solid eucalyptus frame naturally repels moisture and is cleverly shaped to imbue a floating armrest aesthetic.
- INDOOR & OUTDOOR USE - This Eucalyptus and Rope Outdoor Patio Bar or Counter Stool is built to withstand the elements of being used outdoors but its beautiful design allows it to easily transition inside if desired.
- HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
- COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. These Nabila Outdoor Eucalyptus Wood and Rope Counter and Bar height Stools are available in your choice of a Dark Eucalyptus finish with gray rope or a Light Eucalyptus finish with charcoal rope.
- NO ASSEMBLY - Save yourself the time and hassle of assembling your stools by making the purchase of the Nabila Outdoor Light Eucalyptus Wood and Charcoal Rope Counter and Bar Height Stool. These stools ship fully assembled to you and make re decorating a breeze by allowing you go from box to table in no time!
- STABLE AND STURDY - This stool provides stability with its strong 4-leg base giving you a stable foundation to sit upon for hours. The solid wood is extended to the footrest and is ideal for propping your feet up while socializing or eating at your outdoor island or pub table. In addition, this stool has a weight capacity of 250 lbs.
- SOLID WOOD - The exceptionally fast growth of the eucalyptus tree makes it a sustainable resource and a favorite choice for eco-conscious consumers. Eucalyptus wood is especially resistant to rotting and decay. It has a high oil content that makes it stand up easily to moisture. The Nabila Outdoor Light Eucalyptus Wood and Charcoal Rope Counter and Bar Height Stool is the perfect solid wood addition to your outdoor space.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.