Shop PERFORMANCE TOOL
See all product information
Create Account
Swivel Bar Stool, 28.5 in. Tall, 14 in. Seat, Twin Ring
- Mfr # W85023
- Zoro # G923310689
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Depth
13.8 in
Material
Steel, Plastic, Vinyl Foam
Seat Size
3 x 14 x 14
Seat Shape
Oval
Color
Black, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85023
- Zoro #
- G923310689
- UPC #
- 39564010217
- Country of Origin
- China
- Material
- Steel, Plastic, Vinyl Foam
- Seat Shape
- Oval
- Color
- Black, White
- Assembly Required
- Yes
- Adjustable Headrest
- No
- Item
- Bar Stool
- Capacity
- 300 lbs
- Casters
- No
Dimensions
- Depth
- 13.8 in
- Seat Size
- 3 x 14 x 14
- Thickness
- 1 in
- Padding Thickness
- 1 in
- Overall Width
- 26 in
- Overall Height
- 30 in
Description
This Performance Tool W85023 28-1/2 in. Swivel Bar Stool is a sturdy and comfortable addition to your workspace. Built with a heavy-duty steel frame, this stool is designed for long-lasting durability and features a ball bearing swivel top that rotates 360 degrees for maximum maneuverability. The padded seat is designed with comfort in mind, and the steel frame can support up to 300 lbs. The seating surface measures 14 in. in diameter.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.