Shop ARMEN LIVING
Create Account
Neura Swivel Counter or Bar Stool in Cloud Finish with White Faux Leather
- Mfr # 840254333529
- Zoro # G213079463
product price:Â
$
258.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840254333529
- Zoro #
- G213079463
- UPC #
- 840254333529
- Country of Origin
- China
Description
Make a sleek style statement with the Neura Swivel Counter or Bar height stool in Faux Leather and Metal by Armen Living. This bar stool features a beautifully streamlined, curved back resting upon 4-sturdy legs to lend a perfect combo of style and comfort to your home. The generously cushioned back and seat of the modern bar stool is upholstered in faux leather. Faux leather does not crack or fade easily; it is stain-resistant and UV resistant to serve you for years to come. Pull up our metal bar stool to any bar, high dining, or adjustable desk in your home. It offers exceptional versatility and comfort and can be used anywhere from the kitchen and living area to your workspace. A wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, enabling you to maintain engagement with friends and family. The Neura swivel counter or bar height stool is available in 26 inch or 30 inch seat height and comes in a black finish with grey faux leather upholstery, a mocha finish in brown faux leather upholstery, or a cloud finish with white faux leather upholstery.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.