Zoro Homepage

Nevada Rustic 2 piece set with Dining Table and Sideboard in Dark Brown

  • Mfr # SETNVDISMK2A

  • Zoro # G313079431


product price: $1,819.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETNVDISMK2A
Zoro #
G313079431
UPC #
721535745173
Country of Origin
Viet Nam

Description

The Armen Living Nevada Dining 2-piece set boasts a versatile transitional style and modern designed to complement any home. The rectangle shape with trestle base exudes minimalistic and classic design. The table features a sturdy, solid oak wood tabletop mixed with Manufactured wood. The Dining Table seats up to 6 guests allowing for larger family gatherings or entertaining. This sideboard features a durable mixed wood frame with smooth oak wood grain finish, straight horizontal wood leg base, a spacious shelf on both sides, and 2 drawers on each side with soft close function. Nevada features an abundance of storage for your silverware, dishes, and other dining room finery. Perfect as a sideboard, credenza, buffet cabinet or display stand and can also accommodates flat-screen TVs up to 60 in. wide as a living room or lounge area TV stand. This set is available in Balsamico or Smoke Dark Brown. Included: 1 dining table and Sideboard Cabinet Material: Solid Oak, Metal Feature: Metal leg based are design for sturdiness and durability Feature: 4 Specious drawers and 2 hatches Feature: Soft closing runner/hinges function Feature: The rectangle shape table can seat up to 6 guests Feature: A simple modern piece with rustic and industrial influences Feature: Solid Oak Wood Tabletop and Trestle base provide durability and sturdiness Feature: Along with functionality, it provides a clean, timeless style Assembly Required: Yes Sideboard: Dimensions: 72.6 W X 15.7 D X 33.2 H Sideboard: Cabinet Dimensions: 72.6 W X 15.7 D X 33.2 H Sideboard: Drawer Dimensions: 20.5 W X 13.7 D X 6.1 H Table Dimensions: 78.7 W X 39.3 D X 30.7 H Finish: Smoke Dark Brown Table Thickness: 1 in. Finish: Balsamic NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.