30" Gray And Black Faux Leather Swivel Low Back Bar Height Bar Chair
- Mfr # 534438
- Zoro # G122373034
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40.5 in
Overall Width
18.5 in
Overall Length
18 in
Assembly Required
Full Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534438
- Zoro #
- G122373034
- UPC #
- -
- Country of Origin
- China
- Color
- Gray Black
- Assembly Required
- Full Assembly Needed
- Application Type
- No
- Item
- Bar Chair
Dimensions
- Overall Height
- 40.5 in
- Overall Width
- 18.5 in
- Overall Length
- 18 in
Description
With this 30-inch gray and black faux leather swivel low back bar height bar chair you can add design and extra seating to your space. A black manufactured wood frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 40.5-inch H x 18.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.