Shop ARMEN LIVING

Nolagam Swivel Counter Stool in Brushed Stainless Steel with White Faux Leather

  • Mfr # 840254335622

  • Zoro # G313079424


product price:  $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254335622
Zoro #
G313079424
UPC #
840254335622
Country of Origin
China

Description

Glam up your space with the flair of our Nolagam swivel bar or counter stool in faux leather and metal from Armen Living. Featuring a minimal and streamlined barrel back, our mid-century modern counter stool vouches for a sleek and inviting look. The plush cushioning at the back and the padded seat offers a comfortable seat while the open back allows for breathability. Uplifted with a chic metal frame, our stylish counter or barstool makes a powerful design statement. Upholstered in faux leather, it provides a comfortable stay at a high dining area, kitchen counter, or worktable. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. Counter or bar height stools that feature a swivel mechanism tend to be much more convenient for everyday use or when entertaining. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home. The Nolagam faux leather and metal kitchen barstool is available in your choice of a black finish with brown or grey faux leather, a brushed stainless-steel finish with your choice of black, light grey, or white faux leather, or a java brown finish with chocolate faux leather upholstery. This barstool is available in 26-inch or 30-inch seat heights options.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.