Pacific Dining Room Accent Chair in Gray Fabric and Brushed Stainless Steel Finish, PK2

  • Mfr # LCPCSIGRFBC

  • Zoro # G213076769


product price:  $263.99
/pk 2, $132.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCPCSIGRFBC
Zoro #
G213076769
UPC #
721535757039
Country of Origin
China

Description

The Pacific Dining Room Accent Chair in Gray Fabric and Brushed Stainless Steel Finish - Set of 2 from Armen Living is the best addition to bring into your beautiful home. The ergonomic seat back is designed with your comfort and posture in mind - no back pain! The sled leg design offers incredible stability and safety. The Pacific features a convenient handle at the top of the seat back, which makes carrying from room to room a breeze! This wonderful chair features a sturdy metal frame that assures dependability and will give you years of enjoyment. Use the Pacific chairs in your dining room, kitchen, home office, bedroom, or living room as accent chairs. Available in your upholstery choice of fabric or faux leather and sold as a pair.


  • SET OF TWO - The chair comes in a set of two chairs, giving you the option to mix and match around the house or place them both together!
  • BUILT TO LAST - This chair provides stability with its strong metal 2-legged sled base, giving you a stable foundation that will always offer optimal comfort. The high-quality materials will endure everyday wear and tear and give you years of enjoyment. In addition, this chair has a weight capacity of 250 lbs.
  • ENHANCED FABRIC - These chairs are upholstered with a durable fabric that is delicate on your body, but tough on spills and messes. This versatile fabric gives you the luxury to spend time on the more important things in life - freeing you from daunting tasks.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Pacific comes in your choice of gray fabric or gray faux leather upholstery.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.